Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing Espresso Fremont 6 Drawer Dresser

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Prepac Manufacturing Espresso Fremont 6 Drawer Dresser

Item #: WBB1916983

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $361.49 Save up to 11%
Price: $ 319.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing Espresso Fremont 6 Drawer Dresser

There's no storage substitute for the elegant Fremont 6 Drawer Dresser. Its six drawers have plenty of room for clothing and any other bedroom items you need to store neatly out of sight. Displaying your decorative accessories on top turns an already classy dresser into your bedroom's showpiece. Make this essential piece a must-have for your bedroom's style and organization. Coordinate with other items in the Fremont Bedroom Collection for added elegance!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBEREDC-6330-K
    • WIDTH INCHES60
    • LENGTH INCHES16
    • HEIGHT INCHES29
    • COLOR FINISHEspresso
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONFremont Bedroom
    • SHELF CAPACITY LBS.12
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTION6 Drawer Dresser
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS84.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed