Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing White Monterey Children's 6 Drawer Dresser

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Prepac Manufacturing White Monterey Children's 6 Drawer Dresser

Item #: WBB1916947

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $334.49 Save up to 12%
Price: $ 292.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing White Monterey Children's 6 Drawer Dresser

Do you know a small person who needs big storage? The Monterey Children's 6 Drawer Dresser is perfectly designed to fit in small, kid-sized bedrooms, and offers big space-saving potential. Kids can store all their clothing and other items in the six drawers and not worry about losing valuable space to play in. Attractive, durable and compact, this dresser is perfect for the child in your life. Liven up your bedroom's d├ęcor by coordinating it with other members of the Monterey Bedroom Collection!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERWDC-4829
    • WIDTH INCHES48
    • LENGTH INCHES16
    • HEIGHT INCHES29
    • COLOR FINISHWhite
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONMonterey Bedroom
    • SHELF CAPACITY LBS.12
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONChildren's 6 Drawer Dresser
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS72

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed