Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prepac Manufacturing White Monterey Tall 2 Drawer Nightstand with Open Shelf

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Prepac Manufacturing White Monterey Tall 2 Drawer Nightstand with Open Shelf

Item #: WBB1917006

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $168.99 Save up to 13%
Price: $ 146.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Prepac Manufacturing White Monterey Tall 2 Drawer Nightstand with Open Shelf

Not all furniture storage is created equal, and the Monterey Tall 2 Drawer Nightstand with Open Shelf offers proof. Not stopping at two full-sized drawers, both primed for storing all your sundries, this bedside table also offers you an open shelf for those items you don't want totally hidden away. With its scalloped base panel and demure elegance, your bedroom will gain both storage space and a touch of elegant sophistication. Liven up your bedroom's d├ęcor by coordinating it with other members of the Monterey Bedroom Collection!

Product Specifications

    • BRANDPrepac Manufacturing
    • MANUFACTURER PART NUMBERWDC-2428
    • WIDTH INCHES23-1/4
    • LENGTH INCHES16
    • HEIGHT INCHES28
    • COLOR FINISHWhite
    • LIMITED WARRANTYLaminated Composite Wood
    • ASSEMBLYUnassembled
    • COLLECTIONMonterey Bedroom
    • SHELF CAPACITY LBS.8
    • PACKAGE QUANTITY1
    • MADE IN USAN
    • CERTIFIED/APPROVEDCARB-compliant
    • DESCRIPTIONTall 2 Drawer Nightstand with Open Shelf
    • TOP CONSTRUCTIONLaminated Composite Wood
    • WEIGHT LBS38.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed