Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Contoured Task Chair, LLR84865, Fabric, Blue/Black

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Lorell Contoured Task Chair, LLR84865, Fabric, Blue/Black

Item #: WBB962773

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.00 Save up to 35%
Price: $ 128.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Lorell Contoured Task Chair, LLR84865, Fabric, Blue/Black

Task chair features a contoured back and seat with a plastic shell for your comfort. Functions include pneumatic seat-height adjustment, 360-degree swivel and tilt tension control. Five-star nylon base has dual-wheel casters for ease of use mobility. Weight capacity is 225 lbs.

Documents are in PDF format

Product Specifications

    • BRANDLorell®
    • WIDTH INCHES24
    • DEPTH INCHES14
    • HEIGHT INCHES25
    • STYLEOffice Chair
    • BACK TYPEMid Back
    • DESCRIPTIONTask Chair
    • WEIGHT LBS30
    • CAPACITY LBS225
    • TYPETask Chair
    • SEAT COLORBlue
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONNylon
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERLLR84865
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • CASTERSYes
    • ARM TYPEArmless
    • BASE5 Legged
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!