Take 15% off your entire order!

Offer applied at checkout

+

Essentials by OFM ESS-3060 Upholstered Armless Swivel Task Chair, Black

Essentials by OFM ESS-3060 Upholstered Armless Swivel Task Chair, Black

Item #: WBB2161199

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $44.95

    Free Shipping

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $40.95

    Free Shipping

$112.00 up to 53% OFF

Price: $52.95

Save $2.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Essentials by OFM Upholstered Armless Swivel Task Chair, Black

The Essentials by OFM seating collection is where quality meets value. The ESS-3060 task chair is upholstered with durable sandwich mesh on the seat and back. It offers simple and intuitive controls such as pneumatic seat height adjustment and 360 degree swivel. The comfort, stylish look, and price point of this chair make it a perfect addition to the office, whether at work or at home. This chair meets or exceeds industry standards for safety and durability, and is backed by our Essentials by OFM Limited Lifetime warranty.

Features:

  • Ergonomic comfort and support: seat and back are contoured to the body
  • 360-degree swivel plus pneumatic seat height adjustment: provides mobility and adapts chair to multiple body heights
  • Simplified design is perfect for any home or office
  • Engineered for maximum comfort and durability
  • 250 pound weight capacity


Product Specifications

  • BRANDOFM
  • WIDTH INCHES24-1/2
  • DEPTH INCHES22-3/4
  • HEIGHT INCHES39
  • STYLEOffice Chair
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES18
  • BACK HEIGHT INCHES18
  • BACK TYPEMid Back
  • DESCRIPTIONTask Chair
  • SEAT WIDTH INCHES18
  • SEAT DEPTH INCHES18-3/4
  • MANUFACTURERS PART NUMBERESS-3060
  • SEAT COLORBlack
  • SEAT CONSTRUCTIONFabric
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONNylon
  • NUMBER OF SEATS1
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONEssentials
  • ADJUSTMENT TYPE (TILT)No Tilt
  • MINIMUM SEAT HEIGHT17
  • MAXIMUM SEAT HEIGHT21-5/8
  • CAPACITY LBS.250
  • MAXIMUM BACK HEIGHT INCHES18
  • MINIMUM BACK HEIGHT INCHES18
  • BASE5 Legged
  • CASTERSYes
  • ARM TYPEArmless
  • SWIVELYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Essentials by OFM ESS-3060 Upholstered Armless Swivel Task Chair, Black

Essentials by OFM ESS-3060 Upholstered Armless Swivel Task Chair, Black

Item #: WBB2161199

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant