Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
basyx® by HON® Executive Chair with Loop Arms - High Back - Leather - Black

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

basyx® by HON® Executive Chair with Loop Arms - High Back - Leather - Black

Item #: WBB0655037

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $345.00 Save up to 32%
Price: $ 233.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
basyx® by HON® BSXVL103SB11 Loop Arm High-Back Executive Chair, Black SofThread Leather

The basyx by HON seating collection is where quality meets value. This HVL103 executive high-back chair has center-tilt with lock and tension control. SofThread leather upholstery, a waterfall seat edge and polished Aluminum arms and base give this chair an upscale feel at a compelling price. Seat and back SofThread leather color is Black. Clean visual design and a host of ergonomic adjustments at a price that will stretch your furniture dollar. Smooth, pliable SofThread leather seating surfaces with tailored stitching detail; color is Black. Frame and five-star base are Polished Aluminum for maximum durability and easy cleaning. Segmented, padded back design offers an upscale look for any executive office or conference environment. Fixed loop arms provide added comfort.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • BRANDHON®
    • WIDTH INCHES24-3/4
    • DEPTH INCHES26-3/4
    • HEIGHT INCHES37-3/4
    • STYLEExecutive Chair
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/4
    • BACK HEIGHT INCHES25-1/4
    • BACK TYPEHigh Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES20
    • SEAT DEPTH INCHES27
    • WEIGHT LBS36
    • CAPACITY LBS250
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONLeather
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBSXVL103SB11
    • LIMITED WARRANTY5 Years
    • COLLECTIONbasyx by HON
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT17-3/4
    • MAXIMUM SEAT HEIGHT21-3/4
    • CASTERSYes
    • BASE5 Legged
    • MAXIMUM BACK HEIGHT INCHES25-1/4
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES25-1/4
    • SWIVELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed