Take 15% off your entire order!

Offer applied at checkout

+

OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black

OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black

Item #: WBB2264663

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $44.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $40.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$195.00 up to 45% OFF

Price: $106.95

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black

The Essentials Collection is where quality meets value. The OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair provides you with a breathable mesh back material that helps to keep you cool all day paired with the richness of a leather upholstered seat and premium chrome base. The computer chair features height-adjustable arms that provide all-day support for the upper body and shoulders with the ability to adjust to different users. The task chair also features integrated lumbar support for continuous comfort. The office chair has all the important ergonomic features that allow you to customize the fit like center-tilt mechanism, upright tilt lock, tilt tension, and pneumatic seat height adjustment. The computer chair's five-star base is molded from reinforced resin and has a 360-degree swivel. This multi-purpose chair features a 250 lb weight capacity and is backed by the OFM Limited Lifetime Warranty.

Features

  • Breathable mesh back material allows for all day comfort
  • Leather upholstered plush seat
  • Height-adjustable arms allow ergonomic customization
  • Chair back features integrated lumbar support
  • Center-tilt mechanism rotates the seat back to recline
  • Upright tilt lock secures the chair in the full upright position
  • Tilt tension controls the rate and ease of recline
  • Pneumatic seat height adjustment moves the seat up and down
  • Five-star base is chrome finished and has a 360-degree swivel
  • Features a 250 lb weight capacity and backed by the OFM Limited Lifetime Warranty


Product Specifications

  • BRANDOFM
  • HEIGHT INCHES42
  • STYLEExecutive Chair
  • BACK TYPEHigh Back
  • DESCRIPTIONErgonomic Office Chair
  • SEAT WIDTH INCHES19
  • SEAT DEPTH INCHES18-1/2
  • MANUFACTURERS PART NUMBERESS-3048-BLK-CHR
  • SEAT COLORBlack
  • SEAT CONSTRUCTIONLeather
  • FRAME COLORChrome
  • FRAME CONSTRUCTIONMetal
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONEssentials
  • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
  • MINIMUM SEAT HEIGHT17
  • MAXIMUM SEAT HEIGHT21-3/4
  • CASTERSYes
  • CAPACITY LBS.250
  • ARM TYPEAdjustable
  • BASE5 Legged
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Upgrade this item for just $71.00 more

Interion® Mesh Task Chair - Leather Seat - High Back - Black

Item #: 249051

(24)

Free Shipping

Ships same day.

$177.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

$44.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

$40.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black

OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black

Item #: WBB2264663

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black
    OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black
    OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black
    OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black
    OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black
    OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black
    OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black
    OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black
    OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black
    OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black
    OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black
    OFM Essentials Collection Mid Back Mesh Back with Leather Seat Office Chair, Lumbar Support, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant