Take 15% off your entire order!

Offer applied at checkout

+

Essentials by OFM ESS-3011 Swivel Mesh Back Task Chair with Arms, Mid Back, Black

Essentials by OFM ESS-3011 Swivel Mesh Back Task Chair with Arms, Mid Back, Black

Item #: WBB2161196

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $43.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $39.95

$168.00 up to 39% OFF

Price: $102.95

Save $5.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Essentials by OFM Swivel Mesh Back Task Chair with Arms, Mid Back, Black

The Essentials by OFM seating collection is where quality meets value. The ESS-3011 task chair features a breathable mesh back and durable sandwich mesh seat. It offers simple and intuitive controls such as pneumatic seat height adjustment, 360 degree swivel, tilt tension and tilt lock for added customizability and comfort. This chair also includes sculpted arms which provide forearm support. The comfort, stylish look, and price point of this chair make it a perfect addition to the office, whether at work or at home. This chair meets or exceeds industry standards for safety and durability, and is backed by our Essentials by OFM Limited Lifetime warranty.

Features:

  • Cooling mesh back: added comfort with breathable fabric that conforms to upper body
  • Fixed arms: all-day support for upper body and shoulders
  • Center-tilt and tilt-tension control: adjust chair and seat back recline for greater comfort and work preferences
  • Engineered for maximum comfort and durability
  • 250 pound weight capacity
  • Overall Dimensions: 25-1/4"W x 25-1/4"D x 37-3/4"H


Product Specifications

  • BRANDOFM
  • STYLEOffice Chair
  • ASSEMBLYUnassembled
  • BACK WIDTH INCHES15
  • BACK HEIGHT INCHES18-1/2
  • BACK TYPEMid Back
  • DESCRIPTIONMesh Task Chair
  • SEAT WIDTH INCHES18-1/4
  • SEAT DEPTH INCHES16-1/2
  • MANUFACTURERS PART NUMBERESS-3011
  • STACKABLENo
  • SEAT COLORBlack
  • SEAT CONSTRUCTIONFabric
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONNylon
  • NUMBER OF SEATS1
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONEssentials
  • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
  • MINIMUM SEAT HEIGHT16-1/2
  • MAXIMUM SEAT HEIGHT20
  • PACKAGE QUANTITY1
  • CAPACITY LBS.250
  • BASE5 Legged
  • CASTERSYes
  • ARM TYPEFixed
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 03, 2018

    Good Qualitty For Price
    Your review:
    Good Quality for the price. Recommend upgrading to better chair.
Product Q & A

There are no questions for this product.

Save $3.00 with this comparable product

Interion® Mesh Fabric Black Office Chair With Arms, Unassembled

Item #: 277436

(70)

Ships same day.

$99.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Essentials by OFM ESS-3011 Swivel Mesh Back Task Chair with Arms, Mid Back, Black

Essentials by OFM ESS-3011 Swivel Mesh Back Task Chair with Arms, Mid Back, Black

Item #: WBB2161196

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Essentials by OFM ESS-3011 Swivel Mesh Back Task Chair with Arms, Mid Back, Black
    Essentials by OFM ESS-3011 Swivel Mesh Back Task Chair with Arms, Mid Back, Black
    Essentials by OFM ESS-3011 Swivel Mesh Back Task Chair with Arms, Mid Back, Black
    Essentials by OFM ESS-3011 Swivel Mesh Back Task Chair with Arms, Mid Back, Black
    Essentials by OFM ESS-3011 Swivel Mesh Back Task Chair with Arms, Mid Back, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant