Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Black Retro Chrome Kitchen Chair with 1" Pulled Seat

Black Retro Chrome Kitchen Chair with 1" Pulled Seat

Item #: WBB1507126

Not Yet Rated

  • SELECT
  • Red
  • Yellow
  • Black
  • Green
  • Blue
  • Gray

Black

Price: $133.95

Save $6.70 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Black Retro Chrome Kitchen Chair with 1" Pulled Seat

The 50's nostalgic retro look is back. Richardson Seating offers a wide range of retro style diner chairs feauring unique and charming vinyl colors and design patterns. Features durable, heavy commercial grade 14 gauge fully welded steel frame in chrome finish. Made in the USA.

Features

  • The 4110 diner chair is Richardson Seating's most affordable retro diner chair series
  • Simple and charming commercial-grade diner chair fits any restaurant or cafe
  • Features a 1" box seat and deep foam padded backest
  • Option to upgrade to a 2" box seat (RSC model# 4210)
  • Features heavy 14 gauge steel all welded frames in chrome finish
  • Uphostered seat and back are made of fiberboard, plywood, vinyl and foam
  • Available in black, red and blue finishes
  • Fully Assembled- no assembly required
  • Made in the USA

Product Specifications

  • BRANDRichardson Seating
  • WIDTH INCHES15-1/4
  • DEPTH INCHES15-1/4
  • HEIGHT INCHES31
  • STYLERestaurant and Dining Chairs
  • ASSEMBLYAssembled
  • BACK TYPEMid Back
  • DESCRIPTIONRetro Dining Chair
  • SEAT WIDTH INCHES15-1/4
  • SEAT DEPTH INCHES15
  • SEAT HEIGHT INCHES19
  • MANUFACTURERS PART NUMBER4110BLK
  • STACKABLENo
  • SEAT COLORBlack
  • SEAT CONSTRUCTIONVinyl
  • FRAME COLORChrome
  • FRAME CONSTRUCTIONSteel
  • NUMBER OF SEATS1
  • LIMITED WARRANTY1 Year
  • PACKAGE QUANTITY1
  • INDOOR/OUTDOORIndoor Use Only
  • BASE4 Legged
  • CASTERSNo
  • ARM TYPEArmless
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

KFI Cafe Stack Chair - Wood - Natural

Item #: B957811

Not Yet Rated

Ships same day.

$62.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Black Retro Chrome Kitchen Chair with 1" Pulled Seat

Black Retro Chrome Kitchen Chair with 1" Pulled Seat

Item #: WBB1507126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant