Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Retro 1950's Diner Chair Royal Blue with 2" Box Seat

Retro 1950's Diner Chair Royal Blue with 2" Box Seat

Item #: WBB1507122

Not Yet Rated

  • SELECT
  • Red
  • Yellow
  • Black
  • Green
  • Blue
  • Gray

Blue

Price: $152.95

Save $7.65 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Retro 1950's Diner Chair Royal Blue with 2" Box Seat

The 50's nostalgic retro look is back. Richardson Seating offers a wide range of retro style diner chairs feauring unique and charming vinyl colors and design patterns. Features durable, heavy commercial grade 14 gauge fully welded steel frame in chrome finish. Made in the USA.

Features

  • The 4210 retro diner chair features a 2" box seat with a plain upholstered back
  • Features a decorative seat piping, with option to replace with 'waterfall' piping style
  • Option to add any logos or brands on the front and back of the seat, and/or top of the seat
  • Built to last years in any commercial setting such as restaurant, diner, cafe or lounge
  • Features heavy 14 gauge steel all welded frames in chrome finish
  • Uphostered seat and back are made of fiberboard, plywood, vinyl and foam
  • Optional 2" waterfall upholstered seat available
  • Fully Assembled- no assembly required
  • Made in the USA

Product Specifications

  • BRANDRichardson Seating
  • WIDTH INCHES15-1/4
  • DEPTH INCHES15-1/4
  • HEIGHT INCHES31
  • STYLERestaurant and Dining Chairs
  • ASSEMBLYAssembled
  • BACK TYPEMid Back
  • DESCRIPTIONRetro Dining Chair
  • SEAT WIDTH INCHES15-1/4
  • SEAT DEPTH INCHES15
  • SEAT HEIGHT INCHES19
  • MANUFACTURERS PART NUMBER4210RBL
  • STACKABLENo
  • SEAT COLORBlue
  • SEAT CONSTRUCTIONVinyl
  • FRAME COLORChrome
  • FRAME CONSTRUCTIONSteel
  • NUMBER OF SEATS1
  • LIMITED WARRANTY1 Year
  • PACKAGE QUANTITY1
  • INDOOR/OUTDOORIndoor Use Only
  • BASE4 Legged
  • CASTERSNo
  • ARM TYPEArmless
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Retro 1950's Diner Chair Royal Blue with 2" Box Seat

Retro 1950's Diner Chair Royal Blue with 2" Box Seat

Item #: WBB1507122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant