Take 15% off your entire order!

Offer applied at checkout

+

Nexel™ 2-Shelf Black Wire Shelf Copier Stand/Media Supply Cart, 32"W x 30"D x 20"H

Nexel™ 2-Shelf Black Wire Shelf Copier Stand/Media Supply Cart, 32"W x 30"D x 20"H

Item #: WB695230

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Copy Paper - Xerox Business 4200 XER3R02047RM - White - 8-1/2 x 11 - 20. lb - 500 Sheets/Ream

    $7.10

  • Laser Copy Paper - Hammermill 104646 - 8-1/2" x 11" - 32 lbs. - 500 Sheets

    $12.25

  • Copy Paper – Universal® UNV21200 – White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $48.95

Original Price: $99.95

Clearance Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexel™ 2-Shelf Black Wire Shelf Copier Stand/Media Supply Cart, 32"W x 30"D x 20"H

This large, low-profile cart is great for supporting light duty copiers and/or media supplies. The side barriers are removable for customized access. Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Each shelf is adjustable in 1-inch increments maximum of 250 lbs total on casters. Height markers and snap sleeves enables quick and easy assembly. Each model comes with four 2" swivel casters (two with brakes) for complete mobility.

Nexel's exclusive Black Epoxy high performance finish is guaranteed against corrosion for 7 full years in dry storage applications.

Product Specifications

  • BRANDNexel®
  • WIDTH INCHES32
  • DEPTH INCHES30
  • HEIGHT INCHES20
  • DESCRIPTION2-Shelf Copier Stand/Media Supply Cart
  • COLOR FINISHBlack
  • NUMBER OF SHELVES2
  • MODEL695230
  • CASTERS2" Swivel (2 Locking)
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY7 Years
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 20, 2018

    good not great
    Your review:
    Picture instructions for assembly could be better... installing the side rails took several tries; the casters do not properly fit into the legs - took quite a bit of pounding to get them inserted into the openings in the bottom of the legs
Product Q & A

There are no questions for this product.

Popular item in this category

Nexel™ 3-Shelf Black Wire Shelf Printer Stand, 36"W x 18"D x 34"H

Item #: 695359BK

Not Yet Rated

Ships same day.

$128.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel™ 2-Shelf Black Wire Shelf Copier Stand/Media Supply Cart, 32"W x 30"D x 20"H

Nexel™ 2-Shelf Black Wire Shelf Copier Stand/Media Supply Cart, 32"W x 30"D x 20"H

Item #: WB695230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel™ 2-Shelf Black Wire Shelf Copier Stand/Media Supply Cart, 32"W x 30"D x 20"H
    Nexel™ 2-Shelf Black Wire Shelf Copier Stand/Media Supply Cart, 32"W x 30"D x 20"H
    Nexel™ 2-Shelf Black Wire Shelf Copier Stand/Media Supply Cart, 32"W x 30"D x 20"H
    Nexel™ 2-Shelf Black Wire Shelf Copier Stand/Media Supply Cart, 32"W x 30"D x 20"H
    Nexel™ 2-Shelf Black Wire Shelf Copier Stand/Media Supply Cart, 32"W x 30"D x 20"H
    Nexel™ 2-Shelf Black Wire Shelf Copier Stand/Media Supply Cart, 32"W x 30"D x 20"H
    Nexel™ 2-Shelf Black Wire Shelf Copier Stand/Media Supply Cart, 32"W x 30"D x 20"H
    Nexel™ 2-Shelf Black Wire Shelf Copier Stand/Media Supply Cart, 32"W x 30"D x 20"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant