Take 15% off your entire order!

Offer applied at checkout

+

Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear

Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear

Item #: WBB2246793

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Scosche® Smartstrike II Charge & Sync Cable for Lightning USB Devices, Black

    $16.00

  • Scosche® Smartstrike II Charge & Sync Cable for Lightning USB Devices, White

    $16.00

  • Zebra StylusPen Ballpoint Retractable Pen, 1.0mm Point, Black Ink, Gray Barrel, 1/Pack

    $16.00

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear

Keep your new MacBook 13" with/without Touch Bar looking clean and pristine. This lightweight, durable clear case snaps on to protect your MacBook from dings and scratches. Designed with vent openings to efficiently disperse heat. Compatible with the new 13" MacBook (Model A1706/A1708).

Features:
  • Hard-shell polycarbonate case for a perfect fit and maximum protection
  • Transparent case displays your MacBook Pro in its original appearance
  • Easy snap-on and lightweight design
  • Open to all connections and controls
  • Openings for maximum ventilation
  • Rubber feet for maximum stability
  • Prevents dirt, finger prints, and scratches on your MacBook Reinforced corner prevents case from cracking


Product Specifications

  • BRANDMacally
  • MANUFACTURERS PART NUMBERPROSHELLTB13
  • WIDTH INCHES12
  • DEPTH INCHES5/8
  • HEIGHT INCHES8-3/8
  • DESCRIPTIONHardshell Protective Case
  • COLOR FINISHClear
  • CONSTRUCTIONPolycarbonate
  • WEIGHT LBS0.5
  • TYPETablet Cases
  • COMPATIBILITYMacBook Pro 13"
  • INCLUDESHard Shell Protective Case
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Macally Protective Case for 15" MacBook Pro with Touch Bar, Clear

Item #: B2246792

Not Yet Rated

Usually ships in 3 to 6 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear

Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear

Item #: WBB2246793

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Macally Protective Case for 13" MacBook Pro with/without Touch Bar, Clear
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant