Features:
- 4 Extendable Trays w/Dividers
- 6 Compartments in Base
- Shoulder Strap
- For RD and OBD Finish Case, Tray Extends Manually
Weights & Dimensions
| Length | 14 in |
| Width | 8-1/2 in |
| Height | 9-1/4 in |
| Inside Length | 13-1/2 in |
| Inside Width | 8 in |
| Inside Height | 8-1/2 in |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Latch |
| Type | Makeup Case |
| Frame Color Family | Silver |
| Color | Gray |
| Material | Aluminum Frame and Panels |
| Manufacturers Part Number | TC-06-SD |
| Brand | TZ Case |