Take 15% off your entire order!

Offer applied at checkout

Martin Yale® MasterView™ 24-Sleeves Desktop Stand

Martin Yale® MasterView™ 24-Sleeves Desktop Stand

Item #: WBB1599921

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$257.00 up to 33% OFF

Price: $171.95

Save $8.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Martin Yale® MasterView™ 24-Sleeves Desktop Stand

Higher capacity. Keep documents at your fingertips on your desktop. Ideal for displaying memos, price sheets calendars, menus and more. 24 sleeves display up to 48 documents at a time. Glare-free sleeves hold 8 1/2" x 11" and size A4 paper. 2 convenient note dispensers located at the base of the stands. Comes with sticky note samplers. Two-sided, non-glare and easily removable sleeves. Index tabs included. For replacement sleeves order Model# MVS6 (6 pack) = $30.00 list price.

Product Specifications

  • LENGTH INCHES8
  • WIDTH INCHES20
  • DEPTH INCHES8
  • HEIGHT INCHES14
  • COLOR FINISHGray
  • BRANDMartin Yale®
  • CONSTRUCTIONMetal
  • DESCRIPTION24-Sleeves Desktop Stand
  • LIMITED WARRANTY90 Days Labor, 1 Year Parts
  • TOTAL WIDTH INCHES20
  • TOTAL HEIGHT INCHES14
  • COLOR FAMILYGray
  • TOTAL DEPTH INCHES8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Martin Yale® 30" Deluxe Catalog Rack, 40"W x 48"L x 14"D

Item #: B1599931

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$193.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Martin Yale® MasterView Reference Sleeve

$19.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Martin Yale® MasterView™ 24-Sleeves Desktop Stand

Martin Yale® MasterView™ 24-Sleeves Desktop Stand

Item #: WBB1599921

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant