x

Take 15% off your entire order!

Offer applied at checkout

+

Marvel Utility Riser, 60"W x 14"D x 16"H - Black

Marvel Utility Riser, 60"W x 14"D x 16"H - Black

Item #: WBB972747

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Slate Gray
  • Black

Black

$478.00 up to 31% OFF

Price: $328.95

Save $16.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Modular Mailroom Sorter Components to customize your ideal mailroom storage solution. Conveniently modular, our mailroom sorters and literature holders can be ordered with multiple options including risers and adjustable shelves that will accommodate larger envelopes and packages. A lockable cabinet is also available, ideal for storing mailroom accessories.

Personalized space planning services and on-site evaluations are available. Please call for more details.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES14
  • HEIGHT INCHES16
  • COLOR FINISHBlack
  • ASSEMBLYUnassembled
  • BRANDThe Marvel Group, Inc
  • CERTIFIED/APPROVEDGreenGuard Certified
  • CONSTRUCTIONSteel
  • DESCRIPTIONMarvel Utility Riser
  • LIMITED WARRANTYLifetime
  • MANUFACTURERS PART NUMBERUTRA60/BK
  • SHELF QUANTITYNone
  • STYLEStationary
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Marvel® Utility Riser, 16"H x 60"W, Putty

Item #: B1299884

Not Yet Rated

Free Shipping

Usually ships in 5 to 8 days

$327.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marvel Utility Riser, 60"W x 14"D x 16"H - Black

Marvel Utility Riser, 60"W x 14"D x 16"H - Black

Item #: WBB972747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Marvel Utility Riser, 60"W x 14"D x 16"H - Black
    Marvel Utility Riser, 60"W x 14"D x 16"H - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant