Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marvel Utility Sorter, 24"W - Slate Gray

Rollover image to zoom in

Click image to enlarge

See all 198 items in product family

Marvel Utility Sorter, 24"W - Slate Gray

Item #: WBB972677

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 319.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Marvel Utility Sorter, 24"W - Slate Gray

Modular Mailroom Sorter Components to customize your ideal mailroom storage solution. Conveniently modular, our mailroom sorters and literature holders can be ordered with multiple options including risers and adjustable shelves that will accommodate larger envelopes and packages. A lockable cabinet is also available, ideal for storing mailroom accessories.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES14
    • HEIGHT INCHES16
    • COLOR FINISHSlate Gray
    • ASSEMBLYUnassembled
    • BRANDThe Marvel Group, Inc
    • CERTIFIED/APPROVEDGreenGuard Certified
    • CONSTRUCTIONSteel
    • DESCRIPTIONMarvel Utility Sorter
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBERUTSA24/AT
    • STYLEStationary

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed