Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Stand Only, Trimmer Not Included

Dahle® 698 Stand for 558 Professional Rolling Trimmer

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

Dahle® 698 Stand for 558 Professional Rolling Trimmer

Item #: WBB1922436

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $640.00 Save up to 48%
Price: $ 334.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dahle® 698 Stand for 558 Professional Rolling Trimmer

We recommend the Dahle 698 stand for the best trimming results from the 558 Professional Rolling Trimer. The stand's strong metal construction, a wide leg stance, and optimal height adds stability and extra safety for the best possible cutting experience.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES19
    • DEPTH INCHES59
    • HEIGHT INCHES33
    • COLOR FINISHBlue
    • BRANDDahle®
    • DESCRIPTIONStand for 558
    • MANUFACTURERS PART NUMBER698
    • PACKAGE QUANTITY1
    • SHEET CAPACITY--
    • TYPEAccessories - Paper Cutter
    • LIMITED WARRANTYYes
    • ACCESSORY TYPEStand
    • CUTTING LENGTH--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!