Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flip Grate ADA Fire Ring, 31-3/4" Dia. x 23-3/8" H

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Flip Grate ADA Fire Ring, 31-3/4" Dia. x 23-3/8" H

Item #: WB250884

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 380.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
GRATED FIRE RINGS
ADA Compliant Flip Grate Fire Ring
Fire rings are ideal for campgrounds, picnic areas, fire pits and more. Fire rings help contain campfires and prevent wild fires while offering a convenient outdoor grill. Ideal for use with charcoal. Made using heavy gauge 3/16" thick steel with 1" flanged lip on top edge for extra strength. Black, high temperature, non-toxic enamel. Cooking area is made with 1/2" thick steel bars and 5/8" thick steel frame and handles. Wire spring grips help dissipate heat. 3/4" anchor holes allow tilt up or permanent mounting. Measures 31-3/4" diameter. Flip Grate offers 256 sq. in. of cooking area.

Product Specifications

    • WIDTH INCHES31-3/4
    • DEPTH INCHES31-3/4
    • HEIGHT INCHES23-3/8
    • BRANDLeisure Craft Inc.
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • DESCRIPTIONADA Fire Ring
    • MANUFACTURER'S PART NUMBERLCIFG23-ADA
    • TYPEADA Fire Ring
    • MOUNT TYPEIn-Ground
    • COOKING SURFACE (SQ IN.)256
    • DIAMETER INCHES31-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!