Take 15% off your entire order!

Offer applied at checkout

+

Interion® Deluxe Freestanding 2-Panel Corner Divider w/Partial Window 24-1/4"W x 73-1/2"H Blue

Interion® Deluxe Freestanding 2-Panel Corner Divider w/Partial Window 24-1/4"W x 73-1/2"H Blue

Item #: WB695057BL

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 26
  • 38
  • 50
  • 62

26

  • SELECT
  • 61-1/2
  • 43-1/2
  • 73-1/2

73-1/2

Price: $320.95

Save $16.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Deluxe Freestanding 2-Panel Corner Divider with Partial Windows, 24-1/4"W x 73-1/2"H Panels, Blue

Section your office space with Interion® By Global Industrial Partition Panels. Whether you need to contain noise, enclose an office desk or block off a copy machine, these room dividers will make it easy and affordable. Partition Panels are flame retardant to meet the California 117 flammability standard. 1-3/4" thick fabric upholstered panel features an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes 2 Partition Panels with 5mm thick polycarbonate windows, steel T-legs for stability and all necessary hardware to create a 90 degree corner configuration. Translucent windows allow light in while still maintaining privacy, bringing an elegant and upscale look to any office space. Deluxe versions include a wood cap in cherry finish to elevate your office look. 1 Year Limited Warranty

Product Specifications

  • WIDTH INCHES26
  • DEPTH INCHES26
  • HEIGHT INCHES73-1/2
  • COLOR FINISHBlue
  • BRANDInterion® By Global Industrial
  • CONSTRUCTIONSteel
  • DESCRIPTIONDeluxe Freestanding 2-Panel Corner Divider with Partial Window
  • FRAME COLORBlack
  • MODEL695057BL
  • PANELS2
  • THICKNESS INCHES1-3/4
  • PARTITION STYLEFreestanding
  • TYPERoom Divider
  • PARTITION TYPEDeluxe Panel
  • CAL 117Yes
  • PANEL FEATUREPartial Window
  • WINDOWPartial
  • WINDOW SIZE INCHES(WXH)19 x 27
  • WINDOW THICKNESS INCHES1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Deluxe Freestanding 2-Panel Corner Divider w/Partial Window 24-1/4"W x 73-1/2"H Blue

Interion® Deluxe Freestanding 2-Panel Corner Divider w/Partial Window 24-1/4"W x 73-1/2"H Blue

Item #: WB695057BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Deluxe Freestanding 2-Panel Corner Divider w/Partial Window 24-1/4"W x 73-1/2"H Blue
    Interion® Deluxe Freestanding 2-Panel Corner Divider w/Partial Window 24-1/4"W x 73-1/2"H Blue
    Interion® Deluxe Freestanding 2-Panel Corner Divider w/Partial Window 24-1/4"W x 73-1/2"H Blue
    Interion® Deluxe Freestanding 2-Panel Corner Divider w/Partial Window 24-1/4"W x 73-1/2"H Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant