Take 15% off your entire order!

Offer applied at checkout

Screenflex 9 Panel Heavy Duty Portable Room Divider, 6'H x 16' 9"L, Fabric Color: Navy

Screenflex 9 Panel Heavy Duty Portable Room Divider, 6'H x 16' 9"L, Fabric Color: Navy

Item #: WBB2265443

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,717.00 up to 32% OFF

Price: $1,834.95

$305.82 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,834.95 or save 5% on purchase.

Quantity

Customers Also Viewed

Screenflex 9 Panel Heavy Duty Portable Room Divider - 6'H x 16' 9"L - Fabric Color: Navy

Screenflex Portable Room Dividers provide both a functional and visual appealing design element to any facility, office, school, hotel, medical center, hospitality establishment, or religious facility looking to use their space more efficiently. Each panel consists of an aluminum frame which surrounds a 1/2" closed honeycomb core that is covered with two layers of fiberglass insulation for maximum sound absorption and tackability. Contrast that with other temporary walls that are rigid where sound bounces right off the partition. Additionally, Screenflex folding partition walls are designed with non-marking self-leveling caster wheels making them easy to arrange in any configuration desired to divide your space. Our wheels adapt to different levels of the floor, unlike other dividers that have hard plastic wheels that cause the divider to tilt during movement. Screenflex portable walls are made in the USA from 75% of the highest-quality recycled materials available to offer you years of dependable use. Scotchgard™ fabric protection included. No assembly required. Limited Lifetime Warranty.

Heavy Duty Features:

  • Oversized Casters
  • Extra Wide Support Legs
  • Gusset Plates
  • Extra Thick Hinges


Product Specifications

  • WIDTH INCHES201
  • HEIGHT INCHES72
  • COLOR FINISHNavy Blue
  • ASSEMBLYAssembled
  • BRANDScreenflex
  • DESCRIPTIONHeavy Duty Room Divider
  • FRAME COLORBlack
  • MANUFACTURERS PART NUMBERHFSL609-DV
  • PACKAGE QUANTITY1
  • NUMBER OF PANELS9
  • STYLEFolding & Mobile
  • THICKNESS INCHES3/4
  • WEIGHT LBS160
  • MATERIALFabric
  • FRAME CONSTRUCTIONMetal
  • TYPERoom Divider
  • LIMITED WARRANTYLimited Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Screenflex 9 Panel Heavy Duty Portable Room Divider, 7' 4"H x 16' 9"L, Fabric Color: Navy

Item #: B2265431

Not Yet Rated

Usually ships in 10 to 13 days

$2,148.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex 9 Panel Heavy Duty Portable Room Divider, 6'H x 16' 9"L, Fabric Color: Navy

Screenflex 9 Panel Heavy Duty Portable Room Divider, 6'H x 16' 9"L, Fabric Color: Navy

Item #: WBB2265443

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant