Take 15% off your entire order!

Offer applied at checkout

+

Screenflex Portable Acrylic Clear Panel Room Divider, 6'2"H x 3'4"L

Screenflex Portable Acrylic Clear Panel Room Divider, 6'2"H x 3'4"L

Item #: WBB1890567

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Wet Erase Chalk Markers - Pastels - Pack of 4

    $8.95

  • Global Industrial™ Wet Erase Chalk Markers - Pack of 4

    $9.20

$1,009.00 up to 32% OFF

Price: $681.95

$113.66 / month suggested monthly payments with 6 mo. special financing on the purchase of $681.95 or save 5% on purchase.

Quantity

Customers Also Viewed

Screenflex Acrylic Clear Panel Room Divider, 6'2"H x 3'4"L

There are times when a clear partition provides a distinct advantage over traditional fabric-covered partitions. Use clear room dividers when you need to control or contain an area but still need to have an unobstructed view of what's happening on the other side of the barrier. See through walls are great for a number of settings, from schools to offices to science labs.

Screenflex uses 3/16-inch crystal-clear OPTIX® acrylic to create these versatile clear panels. OPTIX® acrylic is non-yellowing, lightweight and highly impact-resistant. Our acrylic room dividers are three times as strong as double-strength window glass. For added durability, our translucent wall panels are affixed to the custom anodized extruded aluminum channels with a silicone adhesive.

Features:

  • Acrylic Clear Panel Divider
  • 1 Panel
  • Black Metal Frame
  • Light Assembly Required
  • Dimensions: 6' 2" H x 3' 4"L
  • Wet Erase Markers can be used on Panels.


Product Specifications

  • WIDTH INCHES40
  • HEIGHT INCHES74
  • COLOR FINISHClear
  • BRANDScreenflex
  • DESCRIPTIONClear Panel Room Divider
  • FRAME COLORBlack
  • MANUFACTURERS PART NUMBERCRD1
  • PACKAGE QUANTITY1
  • NUMBER OF PANELS1
  • STYLESingle Mobile Panel
  • THICKNESS INCHES3/16
  • WEIGHT LBS50
  • MATERIALAcrylic
  • FRAME CONSTRUCTIONAluminum
  • TYPERoom Divider
  • LIMITED WARRANTY3 Years
  • PANEL WIDTH INCHES26-1/2
  • HEIGHT RANGE>6 to 7 ft
  • WIDTH RANGE>0 to 6 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Screenflex 5 Panel Light-Duty Portable Room Divider, 6'5"H x 9'5"L, Fabric Color: Lake

Item #: B2332767

Not Yet Rated

Usually ships in 10 to 13 days

$566.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex Portable Acrylic Clear Panel Room Divider, 6'2"H x 3'4"L

Screenflex Portable Acrylic Clear Panel Room Divider, 6'2"H x 3'4"L

Item #: WBB1890567

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Screenflex Portable Acrylic Clear Panel Room Divider, 6'2"H x 3'4"L
    Screenflex Portable Acrylic Clear Panel Room Divider, 6'2"H x 3'4"L
    Screenflex Portable Acrylic Clear Panel Room Divider, 6'2"H x 3'4"L
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant