Take 15% off your entire order!

Offer applied at checkout

+

Railex Area Guard 79"H x 48"W High Impact Clear Shield - Rolling Base - Galvanized Frame

Railex Area Guard 79"H x 48"W High Impact Clear Shield - Rolling Base - Galvanized Frame

Item #: WBB2375139

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$519.00 up to 13% OFF

Price: $452.95

Save $22.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Railex Area Guard 79"H x 48"W High Impact Clear Shield - Rolling Base - Galvanized Frame

This rolling Area Guard is 48" wide x 6' 7" tall. This is ideal for separating sections of a room or large space. The clear shield keeps the space feeling open while providing a complete barrier. This size is ideal for restaurants, waiting rooms, crowd control, retail line formations, open plan offices, lunch rooms, plant floor operations, or any other larger space that needs to be segmented.

The easy rolling 4" casters allow let the barrier be moved for cleaning and re-arranging any space while two of the casters are locking so the area shield stays in place once positioned. This model features a heavy duty silver zinc finish steel frame and an optically crystal clear high impact polymer shield.

The clear shield has been tinted for this photograph only to better show the scope of the product.

Made in the USA

Product Specifications

  • WIDTH INCHES48
  • HEIGHT INCHES79
  • COLOR FINISHClear
  • ASSEMBLYUnassembled
  • BRANDRailex
  • DESCRIPTIONClear Panel Room Divider
  • FRAME COLORSilver
  • MANUFACTURERS PART NUMBER1350-4W6T-G-F
  • PACKAGE QUANTITY1
  • NUMBER OF PANELS1
  • STYLESingle Mobile Panel
  • MATERIALPolycarbonate
  • FRAME CONSTRUCTIONSteel
  • TYPERoom Divider
  • LIMITED WARRANTY1 Year
  • PANEL WIDTH INCHES48
  • PANEL HEIGHT INCHES72
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: THE NEW DANCE

    Date: July 23, 2020

    office partitions
    Your review:
    Great looking versatile but it has gone up in price over $100 since we bought our initial ones last month. It looses a star for increased price. That being said a number of local business have been asking us where we got these so have forwarded the details. We use them in the lobby for social distancing and also encouraging folks through our one way system. Being transparent means the light is not blocked in internal spaces. We also use one in front of our general office door so we can keep the door open to the public but protect staff from the public lobby area traffic. Keeps staff accessible but safe.
Product Q & A

There are 1 questions and 1 answer for this product.

  • How much does one of these weigh? We re concerned about faculty having to push them around.

    Question Asked By: Leigh-Ann, July 29, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, July 31, 2020

      Hello, the divider weighs approximately 60 lbs. Thank you for your interest in our products.

Popular item in this category

Railex Area Guard 75"H x 36"W High Impact Clear Shield - Rolling Base - Galvanized Frame

Item #: B2398741

Not Yet Rated

Usually ships in 7 to 10 days

$410.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Railex Area Guard 79"H x 48"W High Impact Clear Shield - Rolling Base - Galvanized Frame

Railex Area Guard 79"H x 48"W High Impact Clear Shield - Rolling Base - Galvanized Frame

Item #: WBB2375139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Railex Area Guard 79"H x 48"W High Impact Clear Shield - Rolling Base - Galvanized Frame
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant