Take 15% off your entire order!

Offer applied at checkout

+

Portable Mobile Room Divider, 7'6"x25' Polycarbonate, Clear

Portable Mobile Room Divider, 7'6"x25' Polycarbonate, Clear

Item #: WBB1955024

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,285.00

$380.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Mobile Room Divider, 7'6"x25' Polycarbonate, Clear

TheRoom Divider 360® is a high-quality folding portable partition that helps you maximize the use of your facility's space. The fiberglass panel construction offers enhanced, superior acoustics. Each Room Divider panel rotates 360° for infinite configuration possibilities using a patented 360 degree hinge. Unlike piano hinges used by other folding partitions, The Room Divider 360® hinge allows each panel to turn any direction, at any angle. The patented no-pinch seams between each panel also reduce the possibility of fingers getting pinched. The Room Divider 360 is a popular portable wall solution for offices, boardrooms, meeting rooms, and much more.

Product Specifications

  • WIDTH INCHES300
  • DEPTH INCHES1
  • HEIGHT INCHES90
  • COLOR FINISHClear
  • BRANDVersare
  • DESCRIPTION7'6"x25' PC Clear Room Divider
  • FRAME COLORBlack
  • MANUFACTURERS PART NUMBER1290903
  • PACKAGE QUANTITY1
  • NUMBER OF PANELS9
  • STYLEFolding & Mobile
  • MATERIALPlastic
  • FRAME CONSTRUCTIONAluminum
  • TYPERoom Divider
  • LIMITED WARRANTY3 Years
  • HEIGHT RANGE>7 to 8 ft
  • WIDTH RANGE>24+ ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Portable Mobile Room Divider, 6'10"x19'6" Polycarbonate, Clear

Item #: B1955534

Not Yet Rated

Usually ships in 15 to 18 days

$1,627.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Portable Mobile Room Divider, 7'6"x25' Polycarbonate, Clear

Portable Mobile Room Divider, 7'6"x25' Polycarbonate, Clear

Item #: WBB1955024

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant