Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Portable Privacy Screen, VP6, Red

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Portable Privacy Screen, VP6, Red

Item #: WBB1954786

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 139.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Portable Privacy Screen, VP6, Red

The VP6 is a mobile rolling room divider 6' long and 6' high. It is constructed of heavy 16 gauge 1.25" round steel tubing for strength, connected by rounded plastic corner joints for safety. The attractive and durable 12 oz cotton fabric panels are tensioned between the tubular steel frame. This product is sold with 3" non-marking swivel ball bearing casters; it can be used with or without them.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES1
    • HEIGHT INCHES72
    • COLOR FINISHRed
    • BRANDVersare
    • DESCRIPTIONVP6 Red Mobile Room Divider
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER1722004
    • PACKAGE QUANTITY1
    • NUMBER OF PANELS1
    • STYLEPortable
    • MATERIALFabric
    • FRAME CONSTRUCTIONAluminum
    • TYPERoom Divider
    • LIMITED WARRANTY1 Year
    • HEIGHT RANGE>5 to 6 ft
    • WIDTH RANGE>6 to 9 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed