take 10% off our everday low prices!

Offer applied at final checkout

Activity Tables, 60"L x 60"W, Standard Height, Flower - Blue

Activity Tables, 60"L x 60"W, Standard Height, Flower - Blue

Item #: WBB936132

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $338.95

Save $10.17 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Activity Tables, 60"L x 60"W, Standard Height, Flower - Blue

Designed for heaviest School and Church use, Correll Activity Tables meet or exceed specs for all major brands.

Features:
  • 1-1/4" Thick High Density Particle Board Top with real High-Pressure Top Laminate, resists scratches, paint, markers, crayons, and food and juice stains far better than Melamine.
  • Backer Sheet to resist warping, plus extra bracing on larger sizes.
  • Leg Mounting Brackets pre-attached with 7 screws. Three additional screws in Leg Plate, and oversize Hairpin Brace make this the strongest leg mounting system in the industry.
  • Shoulder on leg set screw provides an extra margin of safety, even if not properly tightened, making these the safest Activity Tables you can buy.
  • Free Speed-Wrench with every table, for fast, easy, height adjustments.
  • Universal Activity Table Leg Set adjusts from 19" to 29" in 1" increments
  • The leg upper is matte black paint with a straight chrome leg insert.

All Colors are Custom Built to Order, and ship in 3 - 5 Business Days.

Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES60
  • HEIGHT INCHES19 - 29
  • LEG TYPEHeight Adjustable
  • MANUFACTURER PART NUMBERA60-FLR-37
  • DESCRIPTIONActivity Table
  • FRAME COLORBlack
  • TYPEActivity Table
  • TOP COLORBlue
  • LIMITED WARRANTY5 Years
  • FRAME CONSTRUCTIONSteel
  • SHAPEFlower
  • BRANDCorrell
  • TOP CONSTRUCTIONLaminate
  • TOP BANDING COLORBlack
  • ASSEMBLYUnassembled
  • STYLEStandard Height
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Activity Tables, 72"L x 48"W, Standard Height, Kidney - Gray Granite

Item #: WBB936132

Not Yet Rated

Usually ships in 7 to 10 days

$338.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Activity Tables, 60"L x 60"W, Standard Height, Flower - Blue

Activity Tables, 60"L x 60"W, Standard Height, Flower - Blue

Item #: WBB936132

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top