Take 15% off your entire order!

Offer applied at checkout

+

Whiteboard Activity Table 36" x 72" Rectangle, ADA Compliant Adjustable Height

Whiteboard Activity Table 36" x 72" Rectangle, ADA Compliant Adjustable Height

Item #: WB277115

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

    $223.80

  • Virco® 9260p Computer Chair W/ Casters And Padding, Blue With Chrome Frame - Pkg Qty 2

    $497.90

$660.51 up to 52% OFF

Price: $318.95

Save $15.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

HEIGHT ADJUSTABLE MARKERBOARD ACTIVITY TABLES
36" x 72" Rectangular Table - ADA-Compliant Height Adjustment Range
These activity tables feature a markerboard work surface that is perfect for classrooms and easy to clean. Activity tables feature a 1-1/8" thick high pressure laminate table top with a dry-erase markerboard surface for easy wipe on / wipe off marker use. Table top has black vinyl T-mold edging for safety. Ideal for guided groups and small classrooms. Particleboard top is covered with high pressure, dry-erase white laminate that is scratch, stain and mar resistant. Easy assembly.

All Products are Made to Order and Made in the USA.

Product Specifications

  • LENGTH INCHES72
  • WIDTH INCHES36
  • HEIGHT INCHES26-1/2 - 35-1/2
  • LEG TYPEHeight Adjustable
  • MANUFACTURER PART NUMBERM53672/L20HR
  • DESCRIPTIONADA Height Whiteboard Activity Table
  • FRAME COLORBlack
  • TYPEClassroom Tables
  • LIMITED WARRANTY30 Years
  • TOP COLORWhite
  • FRAME CONSTRUCTIONSteel
  • SHAPERectangle
  • PACKAGE QUANTITY1
  • BRANDAllied Plastics
  • CAPACITY LBS300
  • TOP CONSTRUCTIONDry Erase Surface
  • TOP BANDING COLORBlack
  • STYLEADA Height Activity Table
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Whiteboard Activity Table 42" x 60" Rectangle, ADA Compliant Adjustable Height

Item #: 277118

Not Yet Rated

Usually ships in 14 to 17 days

$347.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whiteboard Activity Table 36" x 72" Rectangle, ADA Compliant Adjustable Height

Whiteboard Activity Table 36" x 72" Rectangle, ADA Compliant Adjustable Height

Item #: WB277115

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Whiteboard Activity Table 36" x 72" Rectangle, ADA Compliant Adjustable Height
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant