Take 15% off your entire order!

Offer applied at checkout

+

Whitney Plus Chair - 14" Seat Height - Scandinavian Blue

Whitney Plus Chair - 14" Seat Height - Scandinavian Blue

Item #: WBB2277810

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$229.00 up to 28% OFF

Price: $164.95

Save $8.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Whitney Plus Chair - 14" Seat Height - Scandinavian Blue

Winner of the prestigious 2013 International Interior Design Association's Innovation Award These beautiful chairs evoke a dramatic new style of flowing, contoured, eye-catching design that embodies imaginative use of materials and a custom palette of contemporary color options to brighten any environment. Crafted in 1-inch thick birch plywood using dowel and confirmat screw construction for superior strength and durability and a sleek, clean design. Hand-hold cut-outs are functional and enhance the design appeal.

Seat Height is 14".

Product Specifications

  • WIDTH INCHES17
  • DEPTH INCHES13-3/4
  • HEIGHT INCHES25-1/2
  • COLOR FINISHNatural
  • MANUFACTURERS PART NUMBERCR2514S
  • DESCRIPTIONWhitney Plus Chair
  • SEAT HEIGHT INCHES14
  • TYPEClassroom Seating
  • LIMITED WARRANTYLimited Lifetime
  • FRAME CONSTRUCTIONWood
  • CERTIFIED/APPROVEDGreenGuard™ Gold Certified
  • MINIMUM SUGGEST AGE (MONTHS)36
  • MAXIMUM SUGGEST AGE (MONTHS)72
  • SEAT CONSTRUCTIONWood
  • SEAT COLORBlue
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDWhitney Brothers®
  • CAPACITY LBS100
  • ASSEMBLYAssembled
  • STYLEChildren's Chair
  • WEIGHT LBS14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Whitney Plus Chair - 12" Seat Height - Scandinavian Blue

Item #: B2277814

Not Yet Rated

Usually ships in 28 to 31 days

$158.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Whitney Plus Chair - 14" Seat Height - Scandinavian Blue

Whitney Plus Chair - 14" Seat Height - Scandinavian Blue

Item #: WBB2277810

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Whitney Plus Chair - 14" Seat Height - Scandinavian Blue
    Whitney Plus Chair - 14" Seat Height - Scandinavian Blue
    Whitney Plus Chair - 14" Seat Height - Scandinavian Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant