discount codeFree shipping over 300

Applied at checkout

+

Jonti-Craft® 4 Station Easel

Jonti-Craft® 4 Station Easel

Item #: WBB770703

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Open Stack Locker

    $239.95

  • Knapsack Cubby Storage Unit with 8 Compartments, 48"W x 14"D x 30"H, Natural

    $212.95

  • Jonti-Craft® Chairries® - 5" Seat Height

    $74.95

$670.80 up to 14% OFF

Price: $573.95

Quantity

Popular item in this category

Jonti-Craft® Rainbow Accents® 4 Station Easel - Gray Top/Navy Edge

Usually ships in 10 to 13 days

Not Yet Rated

$573.95

Customers Also Viewed

Jonti-Craft® 4 Station Easel

Art with elbow room Capacious storage between tabletop easels and in mobile base between tabletop easels and in mobile base cabinet. Write-n-Wipe easels are standard. Acrylic and Chalkboard panels are optional. Clips and paint trays are included. 49-1/2" long x 20" wide x 46" high.

Features:

  • MapleWave™ laminate.
  • KYDZSafe® edges.
  • KYDZStrong® construction.
  • Mobile, caster mounted.
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

  • LENGTH INCHES49-1/2
  • WIDTH INCHES20
  • HEIGHT INCHES46
  • CONSTRUCTIONLaminate
  • COLOR FINISHMaple
  • MANUFACTURER PART NUMBER0294JC011
  • DESCRIPTION4 Station Easel
  • FRAME COLORMaple
  • TYPEArt & Technical Furniture
  • LIMITED WARRANTYLimited Lifetime
  • FRAME CONSTRUCTIONLaminate
  • COLLECTIONMapleWave™
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • EDGE COLORMaple
  • PACKAGE QUANTITY1
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • ASSEMBLYUnassembled
  • STYLEEasel
  • WEIGHT LBS102
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® 4 Station Easel

Jonti-Craft® 4 Station Easel

Item #: WBB770703

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® 4 Station Easel
    Jonti-Craft® 4 Station Easel
    Jonti-Craft® 4 Station Easel

    Be the first to know about our special deals and events!

    Top