Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sofas & Sectionals

Sofas & sectionals are made from durable, easy to clean materials in order to withstand years of heavy-duty use. They typically feature a modular design allowing for easy arrangement and reconfiguration which is ideal for collaborative workspaces. Sofas & sectionals are commonly used in waiting rooms, offices, and lobbies.
475 Results

Lobby & Reception Sofas

Lobby & Reception Sofas
Lobby & reception sofas are designed to provide guests and visitors in your office a place to sit comfortably. A wide selection of styles and materials are available to best meet your office needs. Most models are easy to clean and maintain in order to provide years of durable use.
CompareImageSeat MaterialHeightWidthSeat Color FamilyWeight CapacityFrame MaterialModel #Price
Contemporary Modular Lounge Sofa - Leather - Black - Hercules Lesley Series
Synthetic Leather
31-1/2 in
81 in
Black
-
Metal
WBB2256230$1,749.00
HON® Parkwyn Reception Upholstery Polyurethane Sofa, 77"W x 26-3/4"D x 29"H, Black
Polyurethane
29 in
77 in
Black
650 lbs
Steel
WBB3163490$1,699.00
Interion® Antimicrobial Upholstered Leather Sofa, Black
Synthetic Leather
29-1/2 in
72-3/4 in
Black
900 lbs
Wooden
Ships Same Day
WB695737-AM
$935.00
Interion® Antimicrobial Upholstered Leather Sofa, Gray
Synthetic Leather
29-1/2 in
72-3/4 in
Gray
900 lbs
Wooden
Ships Same Day
WB695737GY-AM
$935.00
Interion® Upholstered Fabric Sofa, Tan
Fabric
32-1/4 in
70 in
Tan
900 lbs
Steel
Ships Same Day
WB695967TN
$1,075.00
Leather Guest Sofa - Black - Hercules Diplomat Series
Synthetic Leather
32-1/4 in
70 in
Black
-
Wood
WBB2256219$845.00
Leather Guest Sofa - Brown - Hercules Diplomat Series
Synthetic Leather
32-1/4 in
70 in
Brown
-
Wood
WBB2256276$845.00
Leather Reception Sofa - Black - Hercules Imperial Series
Synthetic Leather
29 in
72-3/4 in
Black
-
Wood
WBB2256301$979.00
Flash Furniture® Agent LeatherSoft Reception Sofa, Black
Leather/Faux Leather
33-1/2 in
70-1/4 in
Black
300 lbs
Wood
WBB3248377$1,325.00
Lesro Mystic Lounge Reception Sofa, Black Frame, Patriot Plus Mocha Vinyl
Vinyl
32-1/2 in
73-1/2 in
Patriot Plus Mocha
700 lbs
Steel
WBB3188286$1,885.00
Showing 1-10 of 127 results

Lobby & Reception Love Seats

Lobby & Reception Love Seats
Design your waiting room area with modular lobby and reception love seats. Love seats come in a wide variety of materials including vinyl, synthetic leather, and fabric. Some models feature thick foam cushions and armrests for added comfort. A large selection of reception love seats is available. Other specifications vary per model.
Showing 1-10 of 93 results

Lobby & Reception Chairs & Sectionals

Lobby & Reception Chairs & Sectionals
Lobby & reception chairs and sectionals provide comfort for waiting rooms or reception areas. Reception chairs have a variety of seat materials including leather, fabric, and polyurethane. Various arm types and frame colors are also available. Sectional sofa pieces allow you to create, configure, and build a functional seating area within the confines of your space restrictions.
Showing 1-10 of 30 results

Lobby & Reception Sets

Lobby & Reception Sets
Let your guests wait in comfort with our selection of lobby and reception sets. Some models feature thickly padded cushions and a low-back design. These lobby sets allow you to reconfigure your space to accommodate guests as the business grows. Various sizes and styles are available. Other specifications vary per model.
Showing 1-10 of 224 results

Reception Seating Replacement Parts

Reception Seating Replacement Parts
Keep your waiting room in top shape with reception seating replacement parts. Extra leg sets are available, and can be used for a coffee table or the foundation for a single-seat sofa. Additional sofa seat cushions are also available to replace worn-out ones and help keep your reception area comfortable.