Take 15% off your entire order!

Offer applied at checkout

+

Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 8" Height

Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 8" Height

Item #: WBB770384

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$163.20 up to 27% OFF

Price: $118.95

Save $5.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 8" Height

Encourage good posture with these solid Ladderback chairs. Rails are properly spaced for child safety. Durable plastic glides won't rust or snag carpets. Six seat heights available. Can be ordered individually or in sets of two.

Features:

  • Solid hardwood construction.
  • Natural, environmentally friendly finish.
  • Five year limited warranty.
Greenguard Certified.

Product Specifications

  • LENGTH INCHES12-1/4
  • WIDTH INCHES13-1/2
  • HEIGHT INCHES20-1/4
  • COLOR FINISHBirch
  • MANUFACTURER PART NUMBER5908JC2
  • DESCRIPTIONKYDZ Ladderback Chair
  • SEAT HEIGHT INCHES8
  • FRAME COLORNatural
  • TYPEClassroom Seating
  • LIMITED WARRANTY5 Years
  • FRAME CONSTRUCTIONWood
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • SEAT CONSTRUCTIONWood
  • PACKAGE QUANTITY2
  • BRANDJonti-Craft®
  • ASSEMBLYAssembled
  • STYLEChildren's Chair
  • WEIGHT LBS14
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 10" Height

Item #: B770386

Not Yet Rated

Usually ships in 6 to 9 days

$109.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 8" Height

Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 8" Height

Item #: WBB770384

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 8" Height
    Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 8" Height
    Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 8" Height
    Jonti-Craft® KYDZ Ladderback Chair - Set of 2 - 8" Height
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant