Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Richardson Seating Retro Swivel Barstool - 30"H - Black

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Richardson Seating Retro Swivel Barstool - 30"H - Black

Item #: WBB1507075

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 82.95
Product Information
Customer Review
Product Q&A
Accessories
1950s Chrome Swivel Bar Stool with Black Seat Metal 30" Bar Stool

The 50's retro look bar stool collection is back with added comfort and stylish design. The Floridian collection are commercial bar stools made in the USA, and equally ideal for residential use.

Features

  • A classic retro swivel stool with decorative chrome pan apron
  • Perfect addition to any retro diner, cafe, restaurant or home
  • The 19715 barstool features bolted single-ring construction in chrome finish
  • Features a round padded 360 degree swivel seat for enhanced comfort
  • Features 18 gauge thick steel frame and nylon floor glides
  • Comes in 24" counter height or 30" bar height
  • The height of the ring is 12" from the floor to center for 30"H stool
  • The height of the ring is 11.5" from the floor to center for 24"H stool
  • Made in the USA

Product Specifications

    • BRANDRichardson Seating
    • WIDTH INCHES16-3/4
    • DEPTH INCHES16-3/4
    • HEIGHT INCHES30
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • DESCRIPTIONRestaurant Barstool
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES14-1/4
    • SEAT DEPTH INCHES14-1/4
    • SEAT CONSTRUCTIONVinyl
    • STYLEBarstool / Counter Stool
    • LIMITED WARRANTY1 Year
    • SEAT COLORBlack
    • SWIVEL SEATYes
    • WITH FOOT RESTYes
    • BACK TYPEBackless
    • BASE4 Legged
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER19715BLK
    • SEAT HEIGHT MAXIMUM INCHES30
    • SEAT HEIGHT MINIMUM INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!