Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Richardson Seating Swivel Barstool with Backrest - 30"H - Wine

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Richardson Seating Swivel Barstool with Backrest - 30"H - Wine

Item #: WBB1507154

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 104.95
Product Information
Customer Review
Product Q&A
Accessories
30" Swivel Bar Stool with Back Chrome Frame and Wine Seat

The 50's retro look bar stool collection is back with added comfort and stylish design. The Floridian collection are commercial bar stools made in the USA, and equally ideal for residential use.

Features

  • The 1957 bar stool is Richardson Seatings most economical commercial-grade bar stool with backrest
  • Complements any bar, restaurant, lounge, parts or sales counters
  • Features 360 degree swivel padded seat and back for ultimate comfort
  • Features factory installed, deep foam padded, viny upholstered backrest
  • Features chrome plated single-ring construction with 1" outer metal tube thickness
  • Features 18 gauge thick steel frame with nylon floor glides
  • Comes in 24"H counter stool or 30"H barstool
  • The height of the ring is 12" from the floor to center for 30"H stool
  • The height of the ring is 12" from the floor to center for 24"H stool
  • Made in the USA

Product Specifications

    • BRANDRichardson Seating
    • WIDTH INCHES16-3/4
    • DEPTH INCHES20
    • HEIGHT INCHES41-1/2
    • ARM TYPEArmless
    • ASSEMBLYUnassembled
    • BACK HEIGHT INCHES41-1/2
    • DESCRIPTIONRestaurant Barstool
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES14-1/4
    • SEAT DEPTH INCHES14-1/4
    • SEAT CONSTRUCTIONVinyl
    • STYLEBarstool / Counter Stool
    • LIMITED WARRANTY1 Year
    • SEAT COLORRed
    • SWIVEL SEATYes
    • BASE4 Legged
    • WITH FOOT RESTYes
    • BACK TYPEMid Back
    • WITH CASTERSNo
    • MANUFACTURERS PART NUMBER1957WIN
    • SEAT HEIGHT MAXIMUM INCHES30
    • SEAT HEIGHT MINIMUM INCHES30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!