YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

ShopSol Utility Stool with 14 Diameter Seat-Pentagon Foot Ring

ShopSol Utility Stool with 14 Diameter Seat-Pentagon Foot Ring

Item #: WBB271926

Not Yet Rated

$252.30 up to 50% OFF

Price: $126.95

Save $6.35 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

ShopSol Utility Stool with 14 Diameter Seat-Pentagon Foot Ring

  • Compact base design
  • Seat height adjusts 20" to 31"
  • Padded 14" diameter seat with 20" diameter pentagon foot ring
  • Five leg 23" diameter base of heavy gauge steel
  • High impact, oil-resistant glides for rough environments


30 Day Sample Trial available. Please contact your sales representative or call 1-800-645-1232 for more details.

Product Specifications

  • BRANDShopSol
  • ARM TYPEArmless
  • ASSEMBLYUnassembled
  • DESCRIPTIONUtility Stool
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • PACKAGE QUANTITY1
  • SEAT WIDTH INCHES14
  • SEAT DEPTH INCHES14
  • SEAT HEIGHT RANGE INCHES20 to 31
  • SEAT HEIGHT INCHES20 to 31
  • SEAT CONSTRUCTIONPolyurethane
  • STYLEShop Stool
  • WEIGHT LBS21
  • SEAT HEIGHT MINIMUM INCHES20
  • SEAT COLORBlack
  • MANUFACTURERS PART NUMBER1010318
  • SEAT HEIGHT MAXIMUM INCHES31
  • WITH CASTERSNo
  • BASE DIAMETER INCHES23
  • CAPACITY LBS.250
  • BASE5 Legged
  • BACK TYPEBackless
  • HEIGHT ADJUSTMENT Manual
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

ShopSol Polyurethane Spider Stool

Item #: B271767

(1)

Usually ships in 10 to 13 days

$154.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ShopSol Utility Stool with 14 Diameter Seat-Pentagon Foot Ring

ShopSol Utility Stool with 14 Diameter Seat-Pentagon Foot Ring

Item #: WBB271926

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant