Conference Tables
Most Relevant
Conference tables are essential pieces of office furniture designed for meetings, discussions, and collaboration. They come in various shapes and sizes, including rectangular, oval, and round configurations, catering to different seating capacities and room layouts. Conference tables are constructed of durable materials, making them ideal for boardrooms, conference rooms, meeting spaces, and office environments where team discussions, presentations, and decision-making sessions occur.
Filters
Brand
Shape
Length
Top Color Family
Leg Type
Frame Material
Rectangle Conference Tables

Rectangular conference tables offer the collaborative benefits of a circular table with an expanded seating capacity that can cater to larger groups and discussions. These conference room tables feature wood laminate or steel bases and tops in various colors to fit any office setting. With a variety of sizes to choose from, our rectangle conference tables can accommodate diverse group sizes.
| Compare | Image | Width | Length | Height | Top Color Family | Frame Color Family | Leg Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 120 in | 30 in | Dove Oak | Black | Parsons Base | Interion by Global Industrial | WBB3773676 | $1,669.00 | ||
![]() | 48 in | 120 in | 30 in | Black | X-Style Base | Interion by Global Industrial | WBB3773680 | $1,489.00 | |||
![]() | 48 in | 120 in | 30 in | Aged Oak | Slab Base | Interion by Global Industrial | WBB3773674 | $1,199.00 | |||
![]() | 48 in | 96 in | 30 in | Black | X-Style Base | Interion by Global Industrial | WBB3773667 | $1,205.00 | |||
![]() | 48 in | 168 in | 30 in | Black | A-Frame | Interion by Global Industrial | WBB3773624 | $2,309.00 | |||
![]() | 48 in | 144 in | 30 in | Black | Parsons Base | Interion by Global Industrial | WBB3773683 | $1,429.00 | |||
![]() | 36 in | 72 in | 30 in | Aged Oak | Slab Base | Interion by Global Industrial | WBB3773662 | $555.00 | |||
![]() | 48 in | 96 in | 30 in | Aged Oak | Slab Base | Interion by Global Industrial | WBB3773671 | $989.00 | |||
![]() | 48 in | 168 in | 30 in | Black | X-Style Base | Interion by Global Industrial | WBB3773631 | $2,045.00 | |||
![]() | 48 in | 240 in | 30 in | Black | X-Style Base | Interion by Global Industrial | WBB3773661 | $2,689.00 |
Showing 1-10 of 99 results
Boat Shaped Conference Tables

Boat-shaped conference tables offer a sturdy, modern work surface for boardrooms, conference rooms, and other office meeting spaces. Made with durable but stylish laminate, these conference room tables feature a unique design that resembles the shape of a boat. With a wider, curved middle section and tapered ends, these tables provide ample workspace and a collaborative setting.
Round Conference Tables

Round conference tables help foster a collaborative and inclusive atmosphere for meetings. These conference room tables feature a circular design to ensure maximum visibility and engagement among participants, and tops made with high-pressure laminate and edge PVC banding. Round conference room tables are available in various finishes and sizes to fit different group sizes and office decors.
Showing 1-10 of 31 results
Racetrack Conference Tables

Racetrack conference tables offer a sleek, modern design perfect for large meetings and collaborative discussions in conference rooms, meeting rooms, and other office settings. Made with high-density particle board and durable laminate or wood, these conference room tables are built for long-lasting durability. We offer conference tables in various sizes and colors to fit a range of needs.
Showing 1-10 of 27 results

Oval Conference Tables
Square Conference Tables

Our square conference tables are designed to accommodate smaller meeting spaces or intimate gatherings. Made with hardwood or laminate, these versatile conference room tables are available in various sizes and finishes and can easily be combined to create larger configurations that fit more people. We offer ANSI-compliant Greenguard Level 3 certified square conference room tables.

















