Iceberg OfficeWorks™ Mobile Training Table - 60" x 18" - Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Simple and versatile mobility in your training space. OfficeWorks™ Mobile Training Tables are functional and durable to improve any meeting, training, or collaboration productivity. Sits on 4 casters (2 locking).
PRICE
$485.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 18 in |
| Height | 29 in |
| Weight Capacity | 200 lbs |
Product Details
| Assembly Required | Yes |
| Type | Seminar Table |
| Frame Color Family | Gray |
| Top Color Family | Mahogany |
| Casters | Yes |
| Foldable | No |
| Style | Standard Height |
| Country of Origin | Made in USA |
| Description | Mobile Training Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | 68058 |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | Iceberg Enterprises |
Warranty
| Warranty | 15 yr |