Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786223

MPN #: 30392195

Ohaus®, CLC-CLMPHA Clamp Rod Holder, Aluminum, 70mm

Product Description
LabJaws offers the largest selection of Lab-Frame Kits, Lab-Lifts, Rods, Support Stands & Connectors in the industry to safely hold labware. Whether you need a standard lab-frame or need to create a unique set-up, we have options to fit any space or application. Dependable connectors, secure rods, and clamps to meet your requirements. Five unique holders available in a variety of sizes and materials to accommodate different rods up to 24 mm in dia.

Features:
  • Applications: Chromatography, Distillation, Titrations, Electrolysis, Chemistry, Research & Development, Quality Control, Ring Stands, Water Baths, Cleanroom Applications, Acid Fume Hood Applications
  • Operation: Lab-frame kits include all components necessary to build a lab-frame
  • Construction: Nickel-plated zinc, stainless steel, fiberglass, aluminum, cast aluminum, anodized aluminum (Stainless steel is autoclavable and corrosion-resistant. Aluminum is lightweight yet strong. Cast iron with black enamel finish is chemical-resistant.)
  • Clamp, 90° Connector, Hook, Nickel plated, Grip Range 0 in -- 0.51 in (0 mm – 13 mm)


PRICE
$38.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number30392195
TypeClamp Rod Holder
MaterialAluminum
Package Quantity1
ColorSilver
BrandOhaus