Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786179

MPN #: 30392218

Ohaus® CLM-FIXED2SZM Clamp, 2-Prong Single Adjust, Nickel Plated

Product Description
LabJaws Clamps are designed to securely grip and position laboratory apparatus. Extension arm clamps with 360° rotation allow placement of apparatus at various distances from lab-frames and are easily secured with optional holders. Swivel, fixed position, and thermometer clamps easily hold apparatus near the lab-frame or stand, and have a built-in holder for simple attachment to lab-frames or apparatus.

Features:
  • Applications: Chromatography, Distillation, Titrations, Electrolysis, Chemistry, Research & Development, Quality Control, Ring Stands, Water Baths, Cleanroom Applications, Acid Fume Hood Applications
  • Operation: An additional holder is required in order to attach clamps to lab-frames and other apparatus
  • Construction: Nickel-plated zinc or electro-polished stainless steel
  • Design: Features Non-slip vinyl sleeves, and fiberglass covers for temperatures above 100°C (included with all 2 and 3-prong clamps)
  • Clamp, 2-Prong Single Adjust, Nickel Plated, CLM-FIXED2SZM, Grip Range 0 in -- 3.03 in (0 mm – 77 mm)


PRICE
$58.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/4 in

Product Details

Style2-Prong
TypeClamp
MaterialNickel
Package Quantity1
ColorSilver
Manufacturers Part Number30392218
BrandOhaus