Features:
- Applications: Chromatography, Distillation, Titrations, Electrolysis, Chemistry, Research & Development, Quality Control, Ring Stands, Water Baths, Cleanroom Applications, Acid Fume Hood Applications
- Operation: An additional holder is required in order to attach clamps to lab-frames and other apparatus
- Construction: Nickel-plated zinc or electro-polished stainless steel
- Design: Features Non-slip vinyl sleeves, and fiberglass covers for temperatures above 100°C (included with all 2 and 3-prong clamps)
- Clamp, Hosecock - Adjustable Control, Stainless Steel, Grip Range 0 in -- 0.67 in (0 mm – 17 mm)