Marathon Motors Oil Burner Motor, O002, 48S17S25, 1/4HP, 1800RPM, 115V, 1PH, 48N, Semi Enclosed
Write a Review
|
Questions & Answers (0)
Product Description
Direct Replacement motors for residential and commercial oil burners and hot water pressure/steam cleaners. Voltage available is 115/230 Vac, Single Phase. Horsepower Range from Stock is 1/8 - 1/3.
PRICE
$249.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 1/4 HP |
| Number of Speeds | 1 |
| Frame | 48N |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 1800 rpm |
| Thermal Protection | Manual |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | RD (Round) |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 3.9 A |
| Manufacturers Part Number | H165 |
| Duty | Continuous |
| Enclosure | Semi Enclosed |
| Rated RPM | 1800 |
| Service Factor | 1 |
| RPM Range | 1701-1800 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |