Plush Tennis Striping Paint, 1 Gallon, White
Write a Review
|
Questions & Answers (0)
Product Description
Shipping is limited to approved regions based on temperature requirements. Plush 1 gal. Tennis Striping Paint is a heavily pigmented, high solid, 100% white acrylic paint. It is designed for use over bituminous concrete (asphalt) or port and cement recreational surfaces. Plush 1 gal. Line Striping Paint is intended for line striping tennis, basketball, volleyball or any other recreational court surface.
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Acrylic Paint |
| Paint Type | Acrylic Paint |
| Size Type | Pail |
| Finish | Matte |
| Package Quantity | 1 |
| Description | Tennis Striping Paint |
| Features | Mildew Resistant, Waterproof |
| Color | White |
| Manufacturers Part Number | 3250 |
| For Use With | Tennis, Basketball, Volleyball Court |
| Brand | Plush |