Painter's Select Oil Zone Marking Paint, Flat Finish, White, Gallon - 353797
Write a Review
|
Questions & Answers (0)
Product Description
Painter's Select Specialty Oil Zone Marking is an exterior paint. Dries quickly to a durable weather and fade resistant film. Ideal for marking curbs, parking lots, factory floors, and warehouses. Can be used with automatic equipment. For marking curbs and safety zones on streets and parking lots. May also be used for marking playgrounds, tennis courts, safety and storage areas in factories and warehouses.
PRICE
$92.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Oil Zone Marking Paint |
| Size Type | Can |
| Finish | Flat |
| Package Quantity | 1 |
| Features | Durable |
| Color | White |
| Manufacturers Part Number | 353797 |
| For Use With | For Marking Curbs and Safety Zones |
| Brand | Painter's Select |