DEWALT® Oil Lubricated Air Compressor, 80 Gallon, 175 PSI, 14.6 CFM, 1-Phase 230 V
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® 80 Gal. 2 stage air compressor uses a powerful 5 HP induction motor to deliver a steady 14.6 SCFM at 100 PSI. This DEWALT® air compressor motor, designed with thermal overload protection, requires no magnetic starter. With a capacity for serious work, this machine has the endurance to keep pneumatic tools big and small running. This machine is ready for any job. Install this powerhouse into your work area, wire it up and get to work. This unit features a 230v electric motor. It should be connected to a power supply that is 240-Volt, 60 Hz, AC only. Please consult your local codes and a certified electrician before wiring this compressor for power. (This unit requires a 30 Amp double pole breaker for proper installation.) This compressor does not include a power cord.
PRICE
$1,879.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 64 in |
| Height | 73 in |
| Weight | 368 lbs |
| Tank Size | 80 gal |
| Tank Outlet | 1/2 in |
Product Details
| Oil Type | Oil Lubricated |
| Air Dryer | No |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Pump Material | Cast Iron |
| Tank Drain Valve | Manual |
| Max PSI | 175 psi |
| Start Type | Electric |
| Phase | 1 |
| Tank Orientation | Vertical |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | DXCM803.com |
| Pump Type | Double-Stage |
| Brand | DeWalt |
| Type | Two Stage Air Compressor |
| CFM | 14.6 CFM |
| Horsepower | 5 HP |
| Color | Yellow |
| After Cooler | No |
| Voltage | 230 V |
| Air Filter | No |
Compliance & Certifications
| Certifications | ASME |