DEWALT® Oil Lubricated Air Compressor, 80 Gallon, 175 PSI, 22 CFM, 230 V
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® 80 Gal. 2 stage air compressor uses a powerful 7.5 HP induction motor to deliver a steady 21.2 SCFM at 175 PSI. This DEWALT® air compressor features an industrial class electric motor, which provides enough power to operate more than one air tool or device at one time. With a capacity for serious work, this machine has the endurance to keep pneumatic tools big and small running. This machine is ready for any job. Install this powerhouse into your work area, wire it up and get to work. This unit features a 230v electric motor. It should be connected to a power supply that is 230-Volt, 60 Hz, AC only. Please consult your local codes and a certified electrician before wiring this compressor for power. (This unit requires a 40 Amp double pole breaker for proper installation.) This compressor does not include a power cord.
PRICE
$3,029.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 80 gal |
Product Details
| Type | Two Stage Air Compressor |
| CFM | 21.2 CFM |
| Horsepower | 7-1/2 HP |
| Color | Yellow |
| Pump Material | Cast Iron |
| Max PSI | 175 psi |
| Start Type | Electric |
| Voltage | 230 V |
| Tank Orientation | Vertical |
| Manufacturers Part Number | DXCM804.COM |
| Pump Type | Double-Stage |
| Brand | DeWalt |
Compliance & Certifications
| Certifications | ASME |