- Oil-Only pillows absorb oil / fuel and repel water
- Large surface area with high capacity and fast-wicking filler
- Contain spills and prevents migration
- Compact design to absorb spills in tight spaces
- Contained absorbent makes cleanup quick and easy
Spilfyter® Oil Only Skimmer Bags, 20"W x 16"L, Red, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$165.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 |
| Width | 20 |
Product Details
| Type | Skimmer |
| Package Quantity | 10 |
| Description | Skimmer Bags |
| Fluids Absorbed | Oil Only |
| Color | Red |
| Manufacturers Part Number | M-65 |
| Container Type | Bag |
| Capacity/Absorption Gallons | 29 gal |
| Brand | Spilfyter |