- Standard use applications
- Absorbs any oil or hydrocarbon
- Available in various sizes and weights for a customized fit
- Dimple bonded for strength
- Absorbs oil from water or land while repelling water
- Horizontally perfed every 12" and vertically center perfed (zipped) for a customized fit
- Keeps floors non-slip in walkways and high traffic areas
- Place under oil leaks and around machines
- Float on water to absorb oil spills
Spilfyter® Standard Oil Only, Medium Weight, 30" x 150' White, 1/Bag
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 30 in |
| Weight | 19.8 |
| Perforations | Every 12" |
| Absorbency Weight | Medium |
Product Details
| Type | Rolls |
| Color | White |
| Capacity/Absorption Gallons | 58 gal |
| Material | Polypropylene |
| Description | Standard Oil Only, Medium Weight |
| Fluids Absorbed | Oil Only |
| Package Quantity | 1 |
| Manufacturers Part Number | Z-97 |
| Container Type | Bag |
| Perforated | Yes |
| Number of Plys | 1 |
| Non Woven Material | Meltblown |
| Brand | Spilfyter |