Karcher Oil Resistant Squeegee Blade for B 250 R Bp 2SB, R 100 Scrubber, Brown - 6.273-252.0
Write a Review
|
Questions & Answers (0)
Product Description
Oil-resistant, brown squeegee blade for R 100
PRICE
$389.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 1/2 in |
| Height | 47 in |
| Weight | 3 lbs |
| Squeegee Width | 46 |
| Cleaning Width | 40" in |
Product Details
| Type | Squeegee Blade |
| Color | Clear |
| For Use With | B 250 R Bp 2SB, R 100 |
| Mounting Location | Front & Rear |
| Material | Polyurethane |
| Manufacturers Part Number | 6.273-252.0 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Brand | Karcher |