Karcher 47” Polyurethane Squeegee Blades
Write a Review
|
Questions & Answers (0)
Product Description
Optimize your heavy-duty floor scrubber with Genuine Karcher 47-inch Polyurethane Squeegee Blades (Part No. 4.039-363.0). Designed for wide 1180mm parabolic squeegees, these highly flexible, triple-coated gray suction lips are exceptionally oil-resistant and low-wear. Replace quarterly to ensure pristine water recovery and maximum safety in harsh industrial environments.
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1300 mm |
Product Details
| Mounting Location | Rear |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 4.039-363.0 |
| Part Type | Squeegee |
| Brand | Karcher |