Karcher 37” Polyurethane Squeegee Blades
Write a Review
|
Questions & Answers (0)
Product Description
Tackle tough industrial environments with Genuine Karcher 37-inch Polyurethane Squeegee Blades (Part No. 4.039-357.0). Engineered for 950mm parabolic squeegees, these low-wear, gray suction lips are oil-resistant and triple-coated for exceptional flexibility. Replace quarterly to guarantee optimal liquid recovery and consistently dry floors, even in the most demanding commercial facilities.
PRICE
$239.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1040 mm |
Product Details
| Mounting Location | Rear |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 4.039-357.0 |
| Part Type | Squeegee |
| Brand | Karcher |