- Replacement Rotary Hand Pump, UL Listed
Rotary Pump/UL Listed, JDI-35-UL
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JDI-35-UL |
| For Use With | Gas Caddy |
| Material | Steel |
| Description | Rotary Pump/Ul Listed |
| Brand | John Dow Industries |
Related Products
Designed for the professional automotive technician, these cart-style UL Listed steel diesel caddies are rigorously tested for leakage, rupture, stability, abuse and endurance. The easy-to-move caddy is also OSHA compliant with all safety guidelines for gas or diesel handling and comes in two manual pump options – gas (red) or diesel (yellow). For use with: Gas (red) Diesel (yellow) Biodiesel (yellow) Features: 30-gallon capacity steel tank Fill level gauge Internal filter system 4-way directional valve Heavy-duty locking rear wheels and locking front casters Ground wire and clamp 8′ PVC ...
The 20TCG TransCube Global is a DOT Certified transportable, environmentally friendly double-walled fuel storage tank, that offers an efficient solution for on-site fueling and auxiliary supply. with its fully transportable design and ability to fuel multiple pc. of equipment simultaneously. Approvals: UL142, CAN/ULC-S601, US DOT, UN-IBC, TRANSPORT CANADA, NFPA30. With fuel capacity of 552 gal. (Safe Fill: 525 gal.) the TCGWN0020-01215GP-SNN Tank Kit includes (1) 20TCG TransCube, (1) 12V / 15 GPM Pump Kit and (1) Fuel Level Gauge. This item does not include a filter. SECURABLE: Overfill ...
30-Gallon Gas Caddy With Air Pump Features: 30-gallon steel tank, bright red, durable, chemical-resistant epoxy powder-coat finish Air motor uses quick-connect air supply Unleaded, kerosene, ethanol E85, diesel, and bio-diesel fuels Gas caddy and air motor Factory Mutual (FM) Approved, complies with OSHA guidelines 10" heavy-duty rear wheels and 5" locking front casters Integral filter system to filter pumped fluid in and out of the tank Filter elements available in 1, 10, and 30 micron Air Motor/Pump Approximate Flow: 7gpm @ 60 psi One gallon for every 12 revolutions 14 Gauge Steel Tank
Designed for the professional automotive service facility, this UL Listed steel diesel caddy is rigorously tested for leakage, rupture, stability, abuse and endurance. It is also OSHA compliant with all safety guidelines for diesel handling. For use with: Diesel Biodiesel Features: 25-gallon capacity steel tank UL Listed cast iron rotary pump 8" steel wheels Fill level gauge Fire-screened vent and filler neck Wide base for stability 8′ PVC suction/discharge hose with internal steel grounding wire Tank ground wire and clamp Decal set for content identification UL Listed Pump: This ...
Portable 30 gallon UL Listed steel container for unleaded gasoline, diesel, kerosene or mixed fuels. This storage caddy is constructed from heavy-duty, cast iron pump with carbon vanes. 2-way rotary pump siphons and dispenses, 1 gal. per every 12 revolutions. Fire screened vent/fill level gauge and filler neck. Features a dolly handle for east of transport. Grounded. 14"W x 22"D x 45"H. OSHA compliant. UL listed.