- Fits all GarageBOSS as well as Briggs & Stratton & Wedco Portable Fuel Containers.
- Intuitive fuel dispensing, just press and pour
- Precision flow control for both limited and large capacity tanks
- Fastest 5 gallon flow rate (20% faster than our old can)
- CARB/EPA Compliant with auto shut off and self venting spout design
- Includes dust cap to keep dirt and dust out
- Retro-fits all Briggs & Stratton & Wedco cans
- Peg-able blister card in shipper display case
- Made in the U.S.A.
Briggs & Stratton PRESS N POUR Replacement Spout, GB410
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$13.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6 in |
| Height | 2-1/2 in |
Product Details
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Gas Spout Replacement |
| Color | Black |
| Manufacturers Part Number | GB410 |
| Brand | Briggs & Stratton |
Warranty
| Warranty | 3-5 |